Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 11 Teeth, 25 mm Bore

  • Mfr # 24B-3-11B

  • Zoro # G922825740


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
11
Pitch Dia.
135.2 mm
Material
Steel
Hub Dia.
90 mm
Pitch
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-3-11B
Zoro #
G922825740
UPC #
80067502933
Country of Origin
China

Dimensions

Pitch Dia.
135.2 mm
Hub Dia.
90 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
150 mm
Chain Roller Dia.
25.4 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
11
Material
Steel
Pitch
38.1 mm
Chain Number
24B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.