Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 12 Teeth, 25 mm Bore

  • Mfr # 24B-12B

  • Zoro # G322825951


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Chain Number
24B
Material
Steel
Bore Dia. - Sprockets
25 mm
Pitch
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-12B
Zoro #
G322825951
UPC #
80067502839
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Hub Dia.
102 mm
Pitch Dia.
147.2 mm
Outside Dia.
162 mm
Chain Roller Dia.
25.4 mm

Details

Number of Teeth
12
Chain Number
24B
Material
Steel
Pitch
38.1 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.