Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 13 Teeth, 25 mm Bore

  • Mfr # 24B-13B

  • Zoro # G922826181


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
159.2 mm
Material
Steel
Bore Dia. - Sprockets
25 mm
Number of Teeth
13
Chain Roller Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-13B
Zoro #
G922826181
UPC #
80067502841
Country of Origin
China

Dimensions

Pitch Dia.
159.2 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
25.4 mm
Outside Dia.
174 mm
Hub Dia.
114 mm

Details

Material
Steel
Number of Teeth
13
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
38.1 mm
Chain Number
24B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.