Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 14 Teeth, 25 mm Bore

  • Mfr # 24B-14B

  • Zoro # G722824882


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
186 mm
Number of Teeth
14
Pitch
38.1 mm
Chain Roller Dia.
25.4 mm
Hub Dia.
128 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-14B
Zoro #
G722824882
UPC #
80067502843
Country of Origin
China

Dimensions

Outside Dia.
186 mm
Chain Roller Dia.
25.4 mm
Hub Dia.
128 mm
Pitch Dia.
171.2 mm
Bore Dia. - Sprockets
25 mm

Details

Number of Teeth
14
Pitch
38.1 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
24B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.