Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 15 Teeth, 25 mm Bore

  • Mfr # 24B-15B

  • Zoro # G722828958


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Pitch
38.1 mm
Pitch Dia.
183.3 mm
Material
Steel
Chain Roller Dia.
25.4 mm
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-15B
Zoro #
G722828958
UPC #
80067502845
Country of Origin
China

Dimensions

Pitch Dia.
183.3 mm
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Hub Dia.
140 mm
Outside Dia.
198 mm

Details

Pitch
38.1 mm
Material
Steel
Number of Teeth
15
Chain Number
24B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.