Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 15 Teeth, 25 mm Bore

  • Mfr # 24B-3-15B

  • Zoro # G722826985


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Chain Number
24B
Number of Teeth
15
Hub Dia.
140 mm
Pitch Dia.
183.3 mm
Bore Dia. - Sprockets
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-3-15B
Zoro #
G722826985
UPC #
80067502941
Country of Origin
China

Dimensions

Hub Dia.
140 mm
Pitch Dia.
183.3 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
25.4 mm
Outside Dia.
198 mm

Details

Chain Number
24B
Number of Teeth
15
Material
Steel
Pitch
38.1 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.