Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 18 Teeth, 25 mm Bore

  • Mfr # 24B-18B

  • Zoro # G022825800


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Chain Number
24B
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
234 mm
Pitch Dia.
219.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-18B
Zoro #
G022825800
UPC #
80067502851
Country of Origin
China

Dimensions

Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
234 mm
Pitch Dia.
219.4 mm
Hub Dia.
140 mm

Details

Chain Number
24B
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
38.1 mm
Number of Teeth
18
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.