Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 25 Teeth, 25 mm Bore

  • Mfr # 24B-25B

  • Zoro # G522825539


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
25 mm
Pitch Dia.
304 mm
Pitch
38.1 mm
Outside Dia.
320 mm
Chain Number
24B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-25B
Zoro #
G522825539
UPC #
80067502923
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Pitch Dia.
304 mm
Outside Dia.
320 mm
Hub Dia.
150 mm
Chain Roller Dia.
25.4 mm

Details

Pitch
38.1 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
24B
Material
Steel
Number of Teeth
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.