Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 32B, 14 Teeth, 30 mm Bore

  • Mfr # 32B-2-14B

  • Zoro # G222829479


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Chain Number
32B
Pitch Dia.
228.3 mm
Outside Dia.
249 mm
Number of Teeth
14
Hub Dia.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B-2-14B
Zoro #
G222829479
UPC #
80067524681
Country of Origin
China

Dimensions

Pitch Dia.
228.3 mm
Outside Dia.
249 mm
Hub Dia.
160 mm
Bore Dia. - Sprockets
30 mm
Chain Roller Dia.
29.21 mm

Details

Chain Number
32B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
14
Pitch
50.8 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.