Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 19 Teeth, 1008 Bushing

  • Mfr # 06B-19TL-1008

  • Zoro # G022825701


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Bushing Code
1008
Chain Roller Dia.
6.35 mm
Outside Dia.
61.3 mm
Pitch Dia.
57.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-19TL-1008
Zoro #
G022825701
UPC #
80067500055
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
Outside Dia.
61.3 mm
Pitch Dia.
57.87 mm
Hub Dia.
45 mm

Details

Number of Teeth
19
Bushing Code
1008
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Pitch
9.525 mm
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.