Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 19 Teeth, 1008 Bushing

  • Mfr # 06B-2-19TL-1008

  • Zoro # G422829057


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
46 mm
Bushing Code
1008
Material
Steel
Pitch Dia.
57.87 mm
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-19TL-1008
Zoro #
G422829057
UPC #
80067500077
Country of Origin
China

Dimensions

Hub Dia.
46 mm
Pitch Dia.
57.87 mm
Outside Dia.
61.3 mm
Chain Roller Dia.
6.35 mm

Details

Bushing Code
1008
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Chain Number
06B
Pitch
9.525 mm
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.