Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 19 Teeth, 1008 Bushing

  • Mfr # 06B-3-19TL-1008

  • Zoro # G122826981


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
1008
Chain Number
06B
Number of Teeth
19
Pitch
9.525 mm
Pitch Dia.
57.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-3-19TL-1008
Zoro #
G122826981
UPC #
80067500174
Country of Origin
China

Dimensions

Pitch Dia.
57.87 mm
Outside Dia.
61.3 mm
Chain Roller Dia.
6.35 mm
Hub Dia.
47.7101956424363 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1008
Chain Number
06B
Number of Teeth
19
Pitch
9.525 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.