Taper Bushed Roller Chain Sprocket, 06B, 19 Teeth, 1008 Bushing, Hardened Teeth
Mfr # 06B-19HTL-1008
Zoro # G522824969
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
6.35 mm
Pitch Dia.
57.87 mm
Outside Dia.
61.3 mm
Bushing Code
1008
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-19HTL-1008
Zoro #
G522824969
UPC #
80067525652
Country of Origin
China
Dimensions
Chain Roller Dia.
6.35 mm
Pitch Dia.
57.87 mm
Outside Dia.
61.3 mm
Hub Dia.
45 mm
Details
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1008
Material
Steel
Number of Teeth
19
Chain Number
06B
Pitch
9.525 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.