Taper Bushed Roller Chain Sprocket, 06B, 20 Teeth, 1008 Bushing
Mfr # 06B-20TL-1008
Zoro # G022830552
product price: $83.49
/ea
Free Shipping & Returns
Key Features
Hub Dia.
46 mm
Chain Number
06B
Bushing Code
1008
Pitch
9.525 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-20TL-1008
Zoro #
G022830552
UPC #
80067523119
Country of Origin
China
Dimensions
Hub Dia.
46 mm
Outside Dia.
63.3 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
60.89 mm
Details
Chain Number
06B
Bushing Code
1008
Pitch
9.525 mm
Material
Steel
Number of Teeth
20
Item
Taper Bushed Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.