Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 22 Teeth, 1108 Bushing

  • Mfr # 06B-22TL-1108

  • Zoro # G722831323


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Outside Dia.
71 mm
Chain Number
06B
Bushing Code
1108
Pitch Dia.
66.93 mm
Hub Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-22TL-1108
Zoro #
G722831323
UPC #
80067523120
Country of Origin
China

Dimensions

Outside Dia.
71 mm
Pitch Dia.
66.93 mm
Hub Dia.
50 mm
Chain Roller Dia.
6.35 mm

Details

Chain Number
06B
Bushing Code
1108
Number of Teeth
22
Item
Taper Bushed Roller Chain Sprockets
Pitch
9.525 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.