Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 23 Teeth, 1210 Bushing

  • Mfr # 06B-23TL-1210

  • Zoro # G822825857


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bushing Code
1210
Outside Dia.
73.5 mm
Chain Roller Dia.
6.35 mm
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-23TL-1210
Zoro #
G822825857
UPC #
80067500138
Country of Origin
China

Dimensions

Outside Dia.
73.5 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
69.95 mm
Hub Dia.
63 mm

Details

Material
Steel
Bushing Code
1210
Number of Teeth
23
Item
Taper Bushed Roller Chain Sprockets
Pitch
9.525 mm
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.