Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 25 Teeth, 1210 Bushing, Hardened Teeth

  • Mfr # 06B-25HTL-1210

  • Zoro # G822828971


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chain Number
06B
Material
Steel
Number of Teeth
25
Outside Dia.
80 mm
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-25HTL-1210
Zoro #
G822828971
UPC #
80067525574
Country of Origin
China

Dimensions

Outside Dia.
80 mm
Chain Roller Dia.
6.35 mm
Hub Dia.
63 mm
Pitch Dia.
76 mm

Details

Chain Number
06B
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
25
Pitch
9.525 mm
Bushing Code
1210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.