Taper Bushed Roller Chain Sprocket, 06B, 26 Teeth, 1210 Bushing
Mfr # 06B-26TL-1210
Zoro # G522831462
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Pitch
9.525 mm
Chain Number
06B
Hub Dia.
63 mm
Outside Dia.
83 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-26TL-1210
Zoro #
G522831462
UPC #
80067523122
Country of Origin
China
Dimensions
Hub Dia.
63 mm
Outside Dia.
83 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
79.02 mm
Details
Pitch
9.525 mm
Chain Number
06B
Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Number of Teeth
26
Bushing Code
1210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.