Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 28 Teeth, 1210 Bushing

  • Mfr # 06B-28TL-1210

  • Zoro # G722825056


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
85.07 mm
Chain Roller Dia.
6.35 mm
Number of Teeth
28
Pitch
9.525 mm
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-28TL-1210
Zoro #
G722825056
UPC #
80067500151
Country of Origin
China

Dimensions

Pitch Dia.
85.07 mm
Chain Roller Dia.
6.35 mm
Hub Dia.
63 mm
Outside Dia.
89 mm

Details

Number of Teeth
28
Item
Taper Bushed Roller Chain Sprockets
Pitch
9.525 mm
Chain Number
06B
Material
Steel
Bushing Code
1210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.