Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 06B, 30 Teeth, 1210 Bushing, Hardened Teeth

  • Mfr # 06B-30HTL-1210

  • Zoro # G722831156


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pitch
9.525 mm
Chain Roller Dia.
6.35 mm
Bushing Code
1210
Material
Steel
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-30HTL-1210
Zoro #
G722831156
UPC #
80067525576
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
Pitch Dia.
91.12 mm
Hub Dia.
63 mm
Outside Dia.
94.7 mm

Details

Pitch
9.525 mm
Bushing Code
1210
Material
Steel
Chain Number
06B
Number of Teeth
30
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.