Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 15 Teeth, 1008 Bushing

  • Mfr # 08B-15TL-1008

  • Zoro # G122825434


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Bushing Code
1008
Pitch
12.7 mm
Pitch Dia.
61.9 mm
Outside Dia.
65.5 mm
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-15TL-1008
Zoro #
G122825434
UPC #
80067500593
Country of Origin
China

Dimensions

Pitch Dia.
61.9 mm
Outside Dia.
65.5 mm
Hub Dia.
45 mm
Chain Roller Dia.
8.51 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1008
Pitch
12.7 mm
Number of Teeth
15
Material
Steel
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.