Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 17 Teeth, 1210 Bushing

  • Mfr # 08B-2-17TL-1210

  • Zoro # G822825154


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
17
Hub Dia.
56 mm
Chain Number
08B
Chain Roller Dia.
8.51 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-17TL-1210
Zoro #
G822825154
UPC #
80067500621
Country of Origin
China

Dimensions

Hub Dia.
56 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
73.6 mm
Pitch Dia.
69.1 mm

Details

Number of Teeth
17
Item
Taper Bushed Roller Chain Sprockets
Chain Number
08B
Pitch
12.7 mm
Bushing Code
1210
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.