Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 18 Teeth, 1210 Bushing

  • Mfr # 08B-2-18TL-1210

  • Zoro # G822829800


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
60 mm
Chain Number
08B
Bushing Code
1210
Number of Teeth
18
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-18TL-1210
Zoro #
G822829800
UPC #
80067521856
Country of Origin
China

Dimensions

Hub Dia.
60 mm
Outside Dia.
77.8 mm
Pitch Dia.
73.1 mm
Chain Roller Dia.
8.51 mm

Details

Chain Number
08B
Bushing Code
1210
Number of Teeth
18
Pitch
12.7 mm
Material
Steel
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.