Taper Bushed Roller Chain Sprocket, 08B, 19 Teeth, 1210 Bushing
Mfr # 08B-19TL-1210
Zoro # G522825072
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Number of Teeth
19
Hub Dia.
63 mm
Outside Dia.
81.7 mm
Pitch
12.7 mm
Chain Roller Dia.
8.51 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-19TL-1210
Zoro #
G522825072
UPC #
80067500603
Country of Origin
China
Dimensions
Hub Dia.
63 mm
Outside Dia.
81.7 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
77.2 mm
Details
Number of Teeth
19
Pitch
12.7 mm
Bushing Code
1210
Item
Taper Bushed Roller Chain Sprockets
Chain Number
08B
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.