Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 19 Teeth, 1210 Bushing, Hardened Teeth

  • Mfr # 08B-19HTL-1210

  • Zoro # G722826053


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Pitch
12.7 mm
Hub Dia.
63 mm
Bushing Code
1210
Pitch Dia.
77.2 mm
Outside Dia.
81.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-19HTL-1210
Zoro #
G722826053
UPC #
80067525579
Country of Origin
China

Dimensions

Hub Dia.
63 mm
Pitch Dia.
77.2 mm
Outside Dia.
81.7 mm
Chain Roller Dia.
8.51 mm

Details

Pitch
12.7 mm
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1210
Number of Teeth
19
Chain Number
08B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.