Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 20 Teeth, 1610 Bushing

  • Mfr # 08B-20TL-1610

  • Zoro # G522827045


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Bushing Code
1610
Material
Steel
Number of Teeth
20
Pitch Dia.
81.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-20TL-1610
Zoro #
G522827045
UPC #
80067523135
Country of Origin
China

Dimensions

Pitch Dia.
81.2 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
85.8 mm
Hub Dia.
71 mm

Details

Chain Number
08B
Bushing Code
1610
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
20
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.