Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 23 Teeth, 1610 Bushing

  • Mfr # 08B-2-23TL-1610

  • Zoro # G922825450


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
98.2 mm
Pitch
12.7 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
93.3 mm
Chain Number
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-23TL-1610
Zoro #
G922825450
UPC #
80067500636
Country of Origin
China

Dimensions

Outside Dia.
98.2 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
93.3 mm
Hub Dia.
79 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Pitch
12.7 mm
Chain Number
08B
Material
Steel
Bushing Code
1610
Number of Teeth
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.