Zoro Homepage

Taper Bushed Roller Chain Sprocket, 08B, 25 Teeth, 1610 Bushing, Hardened Teeth

  • Mfr # 08B-25HTL-1610

  • Zoro # G822826519


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Pitch
12.7 mm
Bushing Code
1610
Number of Teeth
25
Chain Roller Dia.
8.51 mm
Chain Number
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-25HTL-1610
Zoro #
G822826519
UPC #
80067525582
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Outside Dia.
105.8 mm
Hub Dia.
76 mm
Pitch Dia.
101.3 mm

Details

Pitch
12.7 mm
Bushing Code
1610
Number of Teeth
25
Chain Number
08B
Item
Taper Bushed Roller Chain Sprockets
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.