Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 26 Teeth, 1610 Bushing

  • Mfr # 08B-26TL-1610

  • Zoro # G722829788


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Number of Teeth
26
Outside Dia.
110 mm
Bushing Code
1610
Pitch Dia.
105.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-26TL-1610
Zoro #
G722829788
UPC #
80067523138
Country of Origin
China

Dimensions

Outside Dia.
110 mm
Pitch Dia.
105.4 mm
Hub Dia.
76 mm
Chain Roller Dia.
8.51 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Chain Number
08B
Number of Teeth
26
Bushing Code
1610
Pitch
12.7 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.