Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 26 Teeth, 2012 Bushing

  • Mfr # 08B-2-26TL-2012

  • Zoro # G122825045


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Material
Steel
Pitch Dia.
105.4 mm
Hub Dia.
87 mm
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-26TL-2012
Zoro #
G122825045
UPC #
80067500644
Country of Origin
China

Dimensions

Pitch Dia.
105.4 mm
Hub Dia.
87 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
110 mm

Details

Number of Teeth
26
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Pitch
12.7 mm
Chain Number
08B
Bushing Code
2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.