Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 27 Teeth, 2012 Bushing

  • Mfr # 08B-2-27TL-2012

  • Zoro # G922824866


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
27
Hub Dia.
87 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
114 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-27TL-2012
Zoro #
G922824866
UPC #
80067500647
Country of Origin
China

Dimensions

Hub Dia.
87 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
114 mm
Pitch Dia.
109.4 mm

Details

Number of Teeth
27
Pitch
12.7 mm
Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Bushing Code
2012
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.