Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 28 Teeth, 2012 Bushing

  • Mfr # 08B-28TL-2012

  • Zoro # G522826161


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Pitch Dia.
113.4 mm
Hub Dia.
90 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-28TL-2012
Zoro #
G522826161
UPC #
80067523139
Country of Origin
China

Dimensions

Pitch Dia.
113.4 mm
Hub Dia.
90 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
118 mm

Details

Chain Number
08B
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
28
Material
Steel
Bushing Code
2012
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.