Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 45 Teeth, 2012 Bushing

  • Mfr # 08B-2-45TL-2012

  • Zoro # G722829023


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Number of Teeth
45
Pitch
12.7 mm
Outside Dia.
188 mm
Hub Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-45TL-2012
Zoro #
G722829023
UPC #
80067523146
Country of Origin
China

Dimensions

Outside Dia.
188 mm
Hub Dia.
100 mm
Pitch Dia.
182.1 mm
Chain Roller Dia.
8.51 mm

Details

Chain Number
08B
Number of Teeth
45
Pitch
12.7 mm
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.