Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 57 Teeth, 2012 Bushing

  • Mfr # 08B-57TL-2012

  • Zoro # G022826999


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
100 mm
Chain Number
08B
Chain Roller Dia.
8.51 mm
Outside Dia.
237 mm
Number of Teeth
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-57TL-2012
Zoro #
G022826999
UPC #
80067500799
Country of Origin
China

Dimensions

Hub Dia.
100 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
237 mm
Pitch Dia.
230.5 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Chain Number
08B
Number of Teeth
57
Material
Steel
Bushing Code
2012
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.