Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 13 Teeth, 1008 Bushing, Hardened Teeth

  • Mfr # 10B-13HTL-1008

  • Zoro # G122830384


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Pitch
15.875 mm
Number of Teeth
13
Chain Roller Dia.
10.16 mm
Material
Steel
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-13HTL-1008
Zoro #
G122830384
UPC #
80067525585
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Hub Dia.
47 mm
Pitch Dia.
66.3 mm
Outside Dia.
73 mm

Details

Pitch
15.875 mm
Number of Teeth
13
Material
Steel
Chain Number
10B
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.