Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 15 Teeth, 1210 Bushing

  • Mfr # 10B-2-15TL-1210

  • Zoro # G222826577


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
76.4 mm
Number of Teeth
15
Chain Number
10B
Pitch
15.875 mm
Bushing Code
1210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-15TL-1210
Zoro #
G222826577
UPC #
80067500910
Country of Origin
China

Dimensions

Pitch Dia.
76.4 mm
Chain Roller Dia.
10.16 mm
Hub Dia.
58.4910029879705 mm
Outside Dia.
83 mm

Details

Number of Teeth
15
Chain Number
10B
Item
Taper Bushed Roller Chain Sprockets
Pitch
15.875 mm
Bushing Code
1210
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.