Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 15 Teeth, 1210 Bushing, Hardened Teeth

  • Mfr # 10B-15HTL-1210

  • Zoro # G422828685


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Hub Dia.
60 mm
Pitch Dia.
76.4 mm
Outside Dia.
83 mm
Bushing Code
1210
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-15HTL-1210
Zoro #
G422828685
UPC #
80067525586
Country of Origin
China

Dimensions

Hub Dia.
60 mm
Pitch Dia.
76.4 mm
Outside Dia.
83 mm
Chain Roller Dia.
10.16 mm

Details

Bushing Code
1210
Material
Steel
Chain Number
10B
Number of Teeth
15
Item
Taper Bushed Roller Chain Sprockets
Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.