Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 19 Teeth, 1610 Bushing, Hardened Teeth

  • Mfr # 10B-19HTL-1610

  • Zoro # G122828077


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
103 mm
Chain Number
10B
Pitch
15.875 mm
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-19HTL-1610
Zoro #
G122828077
UPC #
80067525588
Country of Origin
China

Dimensions

Outside Dia.
103 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
96.5 mm
Hub Dia.
75 mm

Details

Material
Steel
Chain Number
10B
Pitch
15.875 mm
Bushing Code
1610
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.