Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 20 Teeth, 1610 Bushing

  • Mfr # 10B-20TL-1610

  • Zoro # G022830156


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bushing Code
1610
Chain Number
10B
Hub Dia.
75 mm
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-20TL-1610
Zoro #
G022830156
UPC #
80067523154
Country of Origin
China

Dimensions

Hub Dia.
75 mm
Outside Dia.
108 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
101.5 mm

Details

Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1610
Chain Number
10B
Number of Teeth
20
Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.