Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 21 Teeth, 1610 Bushing

  • Mfr # 10B-21TL-1610

  • Zoro # G522826888


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
106.5 mm
Number of Teeth
21
Chain Number
10B
Material
Steel
Hub Dia.
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-21TL-1610
Zoro #
G522826888
UPC #
80067500972
Country of Origin
China

Dimensions

Pitch Dia.
106.5 mm
Hub Dia.
76 mm
Outside Dia.
113 mm
Chain Roller Dia.
10.16 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
21
Chain Number
10B
Material
Steel
Pitch
15.875 mm
Bushing Code
1610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.