Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 22 Teeth, 1610 Bushing

  • Mfr # 10B-2-22TL-1610

  • Zoro # G122831435


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bushing Code
1610
Number of Teeth
22
Pitch
15.875 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-22TL-1610
Zoro #
G122831435
UPC #
80067523161
Country of Origin
China

Dimensions

Pitch Dia.
111.6 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
118 mm
Hub Dia.
94.2180502519039 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Bushing Code
1610
Number of Teeth
22
Pitch
15.875 mm
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.