Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 23 Teeth, 2012 Bushing

  • Mfr # 10B-3-23TL-2012

  • Zoro # G122825595


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Chain Number
10B
Hub Dia.
99.3042026146604 mm
Pitch
15.875 mm
Bushing Code
2012
Outside Dia.
123 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-3-23TL-2012
Zoro #
G122825595
UPC #
80067501021
Country of Origin
China

Dimensions

Hub Dia.
99.3042026146604 mm
Outside Dia.
123 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
116.58 mm

Details

Chain Number
10B
Pitch
15.875 mm
Bushing Code
2012
Number of Teeth
23
Item
Taper Bushed Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.