Taper Bushed Roller Chain Sprocket, 10B, 24 Teeth, 2012 Bushing
Mfr # 10B-24TL-2012
Zoro # G922830461
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Chain Number
10B
Pitch
15.875 mm
Pitch Dia.
121.6 mm
Bushing Code
2012
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-24TL-2012
Zoro #
G922830461
UPC #
80067521844
Country of Origin
China
Dimensions
Pitch Dia.
121.6 mm
Chain Roller Dia.
10.16 mm
Hub Dia.
90 mm
Outside Dia.
128 mm
Details
Chain Number
10B
Item
Taper Bushed Roller Chain Sprockets
Pitch
15.875 mm
Bushing Code
2012
Material
Steel
Number of Teeth
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.