Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 30 Teeth, 2012 Bushing

  • Mfr # 10B-2-30TL-2012

  • Zoro # G422826971


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
10.16 mm
Material
Steel
Number of Teeth
30
Pitch Dia.
151.9 mm
Outside Dia.
159 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-30TL-2012
Zoro #
G422826971
UPC #
80067500947
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Pitch Dia.
151.9 mm
Outside Dia.
159 mm
Hub Dia.
90 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Number of Teeth
30
Pitch
15.875 mm
Chain Number
10B
Bushing Code
2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.