Taper Bushed Roller Chain Sprocket, 10B, 45 Teeth, 2012 Bushing
Mfr # 10B-45TL-2012
Zoro # G822826977
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Chain Number
10B
Bushing Code
2012
Chain Roller Dia.
10.16 mm
Hub Dia.
100 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-45TL-2012
Zoro #
G822826977
UPC #
80067501069
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
Hub Dia.
100 mm
Outside Dia.
235 mm
Pitch Dia.
227.6 mm
Details
Chain Number
10B
Bushing Code
2012
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
45
Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.