Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 15 Teeth, 1610 Bushing

  • Mfr # 12B-2-15TL-1610

  • Zoro # G822824980


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Hub Dia.
71.9582035855646 mm
Pitch Dia.
91.6 mm
Pitch
19.05 mm
Chain Number
12B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-15TL-1610
Zoro #
G822824980
UPC #
80067501322
Country of Origin
China

Dimensions

Hub Dia.
71.9582035855646 mm
Pitch Dia.
91.6 mm
Outside Dia.
100 mm
Chain Roller Dia.
12.07 mm

Details

Number of Teeth
15
Item
Taper Bushed Roller Chain Sprockets
Pitch
19.05 mm
Chain Number
12B
Bushing Code
1610
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.