Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 16 Teeth, 1610 Bushing

  • Mfr # 12B-2-16TL-1610

  • Zoro # G322830276


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Material
Steel
Outside Dia.
105 mm
Pitch Dia.
97.6 mm
Hub Dia.
78.1058173249974 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-16TL-1610
Zoro #
G322830276
UPC #
80067523174
Country of Origin
China

Dimensions

Outside Dia.
105 mm
Pitch Dia.
97.6 mm
Hub Dia.
78.1058173249974 mm
Chain Roller Dia.
12.07 mm

Details

Number of Teeth
16
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Pitch
19.05 mm
Bushing Code
1610
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.