Taper Bushed Roller Chain Sprocket, 12B, 16 Teeth, 1610 Bushing, Hardened Teeth
Mfr # 12B-16HTL-1610
Zoro # G922827874
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
97.6 mm
Hub Dia.
75 mm
Pitch
19.05 mm
Chain Roller Dia.
12.07 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-16HTL-1610
Zoro #
G922827874
UPC #
80067529312
Country of Origin
China
Dimensions
Pitch Dia.
97.6 mm
Hub Dia.
75 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
105 mm
Details
Pitch
19.05 mm
Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Bushing Code
1610
Chain Number
12B
Number of Teeth
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.