Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 16 Teeth, 1615 Bushing

  • Mfr # 12B-2-16TL-1615

  • Zoro # G722824929


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
1615
Chain Roller Dia.
12.07 mm
Number of Teeth
16
Pitch Dia.
97.6 mm
Outside Dia.
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-16TL-1615
Zoro #
G722824929
UPC #
80067501325
Country of Origin
China

Dimensions

Chain Roller Dia.
12.07 mm
Pitch Dia.
97.6 mm
Outside Dia.
105 mm

Details

Bushing Code
1615
Number of Teeth
16
Pitch
19.05 mm
Material
Steel
Chain Number
12B
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.