Zoro Homepage

Taper Bushed Roller Chain Sprocket, 12B, 19 Teeth, 2012 Bushing

  • Mfr # 12B-2-19TL-2012

  • Zoro # G822825260


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
90 mm
Pitch Dia.
115.7 mm
Chain Number
12B
Pitch
19.05 mm
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-19TL-2012
Zoro #
G822825260
UPC #
80067501333
Country of Origin
China

Dimensions

Hub Dia.
90 mm
Pitch Dia.
115.7 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
124 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Chain Number
12B
Pitch
19.05 mm
Number of Teeth
19
Bushing Code
2012
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.